Guided Cylinder
Cylinder diameter | 15 mm |
---|---|
Cylinder stroke | 110 mm |
Type | dual rod cylinder |
Logistics dimensions (L x W x H) | 20x189x58 mm |
---|---|
Logistic Weight | 540 g |
Cylinder diameter | 15 mm |
Cylinder stroke | 110 mm |
Type | dual rod cylinder |
Delivery usually within ( 52 ) days