References
SMC:C96SDT40-100C
Rubix:2600173

Technical specifications
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | smc c96sdt40-100c iso 15552 cylinder |
Product details : SMC C96SDT40-100C ISO 15552 CYLINDER
Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from °32 to °125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | smc c96sdt40-100c iso 15552 cylinder |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 16 mm |
| Material | aluminum alloy (cylinder tube); carbon steel (piston rod, tie-rod) |
Show UNSPSC/ECL@SS
£ 144.65 excl. VAT
/ Each
£ 173.58 incl. VAT
- Delivery usually within ( 7 ) days