SMC CDJ2RKA16-100-B DIRECT MOUNT NON-ROTATING SINGLE ACTING CYLINDER

Cylinder

See technical information
References
SMC:CDJ2RKA16-100-B
Rubix:108A3856
brand logo
Technical specifications
Cylinder diameter16 mm
Cylinder stroke100 mm
Typesingle acting (s/a)
See all Specifications

Product details : SMC CDJ2RKA16-100-B DIRECT MOUNT NON-ROTATING SINGLE ACTING CYLINDER


Series CJ2 miniature cylinders available in spring return, spring extend, or double acting offer stainless steel tubing and stainless steel rods. Mounting options include basic, foot, front flange, and double rear clevis. Series CJ2 is auto switch capable

Technical specifications


Attributes
Logistics dimensions (L x W x H)26x175x20 mm
Logistic Weight120 g
Cylinder diameter16 mm
Cylinder stroke100 mm
Typesingle acting (s/a)
Min. temperature-10 °C
Max. temperature60 °C
Max. service pressure7 bar
Materialstainless steel (cylinder tube, piston rod); aluminum alloy (rod cover, head cover, pistons); urethane and nbr seals
Show UNSPSC/ECL@SS
£ 55.02 excl. VAT
/ Each
£ 66.02 incl. VAT
  • Delivery usually within ( 29 ) days