References
Aventics:0822063024
Rubix:274A0379
Manufacturer :0822063024
EAN:3661475881975

Product details : AVENTICS 0822063024
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 658.84 excl. VAT
/ Each
£ 790.61 incl. VAT
- Usually arrives within 14 working days
