References
Aventics:R480640175
Rubix:272A8242
Manufacturer :R480640175
EAN:3666750071102
Product details : AVENTICS R480640175
Miniature slide, series MSC-MG-HM
Technical specifications
Attributes
| Cylinder diameter | 12 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | mini slide, series msc-mg-hm |
Show UNSPSC/ECL@SS
£ 1,233.57 excl. VAT
/ Each
£ 1,480.28 incl. VAT
- Usually arrives within 14 working days

