SMC CG1WN20-PS SEAL KIT


Double Acting Single Rod Cylinder

References
smc:CG1WN20-PS
rubix:223A9848
manufacturer :CG1WN20-PS
brand logo
brand logo
Technical specifications
Cylinder diameter20 mm
Typedouble acting single rod cylinder

Product details : SMC CG1WN20-PS SEAL KIT


Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options. Auto switch capable.

Strengths

•Standard: single acting, single rod, spring return/extend
Mounts: basic, foot, front or rear flange, front or rear trunnion, clevis
Auto switch capable with a variety of lead wire lengths

Technical specifications


Attributes
Cylinder diameter20 mm
Typedouble acting single rod cylinder
Show UNSPSC/ECL@SS
£ 5.22 excl. VAT
/ Each
£ 6.26 incl. VAT
  • Delivery usually within ( 3 ) days