References
SMC:CJ1B4-15U4
Rubix:392A7230
Manufacturer :00157632
EAN:3618035764681

Technical specifications
| Cylinder diameter | 4 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | air cylinder |
Documents
Product details : SMC CJ1B4-15U4 AIR CYLINDER
The CJ1 series micro cylinder is ideal for completing small, delicate tasks. The barb on the cylinder cap will accept either millimeter or inch size tubing. The fitting on the rod cover side has been provided with a variable piping direction. Don't allow space constraints to cramp your design. Available with a basic mounting option.
Strengths
Air cylinder
Double acting, single rod
Bore size: 4mm
Mounting: basic
Non switch capable
Technical specifications
Attributes
| Cylinder diameter | 4 mm |
|---|---|
| Cylinder stroke | 15 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 25.76 excl. VAT
/ Each
£ 30.91 incl. VAT
- Delivery usually within ( 20 ) days