References
Festo:DGTZ-GF-16-30-P-A
Rubix:390A7011
Manufacturer :8100572
EAN:4052568470593






Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | twin cylinder |
Documents
Product details : FESTO 8100572 TWIN CYLINDER
Double-piston cylinder DGTZ
Double-piston cylinder DGTZ
Strengths
Minimal footprint
Minimal assembly time
High transmission of torque and transverse forces
High rigidity due to large-diameter guides and two bearing bushes.
Various mounting options
Minimal assembly time
High transmission of torque and transverse forces
High rigidity due to large-diameter guides and two bearing bushes.
Various mounting options
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 30 mm |
| Type | twin cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 247.30 excl. VAT
/ Each
£ 296.76 incl. VAT
- Delivery usually within ( 6 ) days