References
SMC:CKG1A50-150YAZ-P
Rubix:2600886

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | clamp cylinder |
Documents
Product details : SMC CKG1A50-150YAZ-P CLAMP CYLINDER
At SMC we are tightening our hold on the clamp cylinder market with the launch of our CK1-Z series. This updated series features improved speed adjustments and optimised tube lengths, reinforcing our investment in research and development to meet our customers' commercial needs. Either end features a built-in, easily adjusted speed controller delivering both labour and space savings. Shorter in length, other user friendly features include a simple to adjust, flexible air cushion, as well as magnetic field resistant auto-switches mountable from three directions and an optional auto switch mounting rod. Piping flexibility is achieved through the ports located on three surfaces. The CK1-Z Series is ideal for clamping operations in locations that have standard or strong magnetic fields, and in the automotive manufacturing sector.
•Clevis width: 16.5mm, 19.5mm
•Easy speed adjustment
•Piping ports are located on three surfaces
•Air cushion: unclamped, head on
Magnet: G1 (Built-in Standard Magnet w/Magnetic Field Resistant Auto Switch)
Clevis: A (16.5mm)
Bore Size: 50mm
Thread: Rc1/4
Stroke: 150mm
End Bracket: YA (Double Knuckle Joint, M6 w/Tap)
Option: None
Auto Switch: P [w/o Auto Switch(Built-in Magnet)
with Switch Mounting Rod]:
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Air Cushion: None
•Easy speed adjustment
•Piping ports are located on three surfaces
•Air cushion: unclamped, head on
Magnet: G1 (Built-in Standard Magnet w/Magnetic Field Resistant Auto Switch)
Clevis: A (16.5mm)
Bore Size: 50mm
Thread: Rc1/4
Stroke: 150mm
End Bracket: YA (Double Knuckle Joint, M6 w/Tap)
Option: None
Auto Switch: P [w/o Auto Switch(Built-in Magnet)
with Switch Mounting Rod]:
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Air Cushion: None
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 150 mm |
| Type | clamp cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 232.86 excl. VAT
/ Each
£ 279.43 incl. VAT
- Delivery usually within ( 4 ) days