References
Aventics:0822067101
Rubix:274A0465
Manufacturer :0822067101
EAN:3661475882705

Product details : AVENTICS 0822067101
Guide cylinder, Series GPC-BV
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | guide cylinders, series gpc-bv |
Show UNSPSC/ECL@SS
£ 991.77 excl. VAT
/ Each
£ 1,190.12 incl. VAT
- Usually arrives within 14 working days
