References
SMC:CD76WE32-10-B
Rubix:124A3479

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | air cylinder |
Documents
Product details : SMC CD76WE32-10-B DOUBLE ROD CYLINDER
Technical specifications
Attributes
| Logistic Weight | 1371 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 10 mm |
| Type | air cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 90.06 excl. VAT
/ Each
£ 108.07 incl. VAT
- Delivery usually within ( 7 ) days