SMC C96SDB40-70C ISO 15552 CYLINDER


Air Cylinder

References
smc:C96SDB40-70C
rubix:235A6229
manufacturer :01375094
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke70 mm
TypeAir Cylinder
See all Specifications

Product details : SMC C96SDB40-70C ISO 15552 CYLINDER


Series C96 cylinders conform to ISO 15552. The series is available with a single or double rod in 6 bore sizes from °32 to °125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.

Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke70 mm
TypeAir Cylinder
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 104.31 excl. VAT
/ Each
£ 125.17 incl. VAT
  • Delivery usually within ( 7 ) days