References
Aventics:R480041560
Rubix:273A4800
Manufacturer :R480041560
EAN:3666750028571

Product details : AVENTICS R480041560
Profile cylinder ISO 15552, Series PRA
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 119.53 excl. VAT
/ Each
£ 143.44 incl. VAT
- Usually arrives within 14 working days
