SMC C96SDT80-80C ISO 15552 CYLINDER


Air Cylinder

References
smc:C96SDT80-80C
rubix:180A7264
manufacturer :01394253
brand logo
brand logo
Technical specifications
Cylinder diameter80 mm
Cylinder stroke80 mm
TypeAir Cylinder
See all Specifications

Product details : SMC C96SDT80-80C ISO 15552 CYLINDER


Series C96 cylinders conform to ISO 15552. The series with a single or double rod in 6 bore sizes from °32 to °125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.

Technical specifications


Attributes
Cylinder diameter80 mm
Cylinder stroke80 mm
TypeAir Cylinder
Inserted rod height298 mm
Show UNSPSC/ECL@SS
£ 277.74 excl. VAT
/ Each
£ 333.29 incl. VAT
  • Delivery usually within ( 6 ) days