References
SMC:CDG1KBN25-150Z
Rubix:215A3045
Manufacturer :CDG1KBN25-150Z
Documents
Product details : SMC CDG1KBN25-150Z AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options. Auto switch capable.
Strengths
•Non-rotating, double acting, single rod
High non-rotating accuracy
High speed operation/long life
Auto switch capable
High non-rotating accuracy
High speed operation/long life
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 150 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 73.38 excl. VAT
/ Each
£ 88.06 incl. VAT
- Delivery usually within ( 11 ) days
