References
Aventics:0822434301
Rubix:272A5816
Manufacturer :822434301

Documents
Product details : AVENTICS 0822434301
Strengths
•Robust and space-saving design
Characterized by extreme durability and a long service life
Configurations available as single/through piston rod, elastic/adjusted cushioning, with/ without magnetic detection, non-rotating piston rod, ATEX
Characterized by extreme durability and a long service life
Configurations available as single/through piston rod, elastic/adjusted cushioning, with/ without magnetic detection, non-rotating piston rod, ATEX
Technical specifications
Attributes
| Cylinder stroke | 10 mm |
|---|---|
| Type | mini cylinder |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 57.11 excl. VAT
/ Each
£ 68.53 incl. VAT
- Usually arrives within 14 working days
