Round Air Cylinder, Single/Double Acting, Single/Double Rod, Non Rotating, Direct Mounting, and Built-in Speed Controller options.
Bore sizes (mm): 6, 10 and 16.
Strokes up to 400 mm.
Many head covers and mounting brackets available as standard.
Fine adjustment of the auto switch position by just loosening one screw.
2-colour indication solid state auto switches can be mounted.
Rubber bumper / Air cushion.
Many made to order available.
Strengths
Spring extend or spring return
Bore sizes: 6, 10, 16 (mm)
Strokes from 15mm through 150mm
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths