References
SMC:C96SDB50-700C
Rubix:393A3752
Manufacturer :C96SDB50-700C
EAN:3618035472197

Documents
Product details : SMC C96SDB50-700C CYLINDER
ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 700 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 188.28 excl. VAT
/ Each
£ 225.94 incl. VAT
- Usually arrives within 14 working days