SMC C96YDB32-500C CYLINDER


C96Y(D), ISO 15552 Cylinder, Smooth Cylinder, Double Acting, Single Rod

References
smc:C96YDB32-500C
rubix:393A3615
manufacturer :C96YDB32-500C
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke500 mm
TypeSmooth Cylinder
See all Specifications

Product details : SMC C96YDB32-500C CYLINDER


ISO 15552 Tie Rod Cylinder. Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125. Strokes up to 2000 mm. Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.

Strengths

Double acting, Smooth Cylinder, single rod Bore sizes (mm): 32, 40, 50, 63, 80, 100 Standard stroke up to 500mm, maximum stroke 1000mm Auto switch capable

Technical specifications


Attributes
Cylinder diameter32 mm
Cylinder stroke500 mm
TypeSmooth Cylinder
Min. temperature-10 °C
Max. temperature70 °C
Show UNSPSC/ECL@SS
£ 163.48 excl. VAT
/ Each
£ 196.18 incl. VAT
  • Usually arrives within 14 working days