SMC CG1BN40-100SZ AIR CYLINDER 40 STR 100 SINGLE ACTING


Air Cylinder

References
smc:CG1BN40-100SZ
rubix:392A7935
manufacturer :01123671
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke100 mm
TypeAir Cylinder
See all Specifications

Product details : SMC CG1BN40-100SZ AIR CYLINDER 40 STR 100 SINGLE ACTING


Strengths

•Female rod end available as standard
Easy fine adjustment of auto switch position
No trunnion mounting female thread added to basic type variation
Part numbers with rod end bracket and/or pivot bracket available (Not necessary to order a bracket for the applicable cylinder separately)

Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke100 mm
TypeAir Cylinder
Min. temperature-10 °C
Max. temperature70 °C
Inserted rod height230 mm
Show UNSPSC/ECL@SS
£ 76.58 excl. VAT
/ Each
£ 91.90 incl. VAT
  • Usually arrives within 14 working days