ISO 15552 C96 series cylinders
Cylinder diameter | 50 mm |
---|---|
Cylinder stroke | 1000 mm |
Type | With integrated magnetic detection |
Logistics dimensions (L x W x H) | 1179x66x66 mm |
---|---|
Logistic Weight | 6590 g |
Cylinder diameter | 50 mm |
Cylinder stroke | 1000 mm |
Type | With integrated magnetic detection |
Inserted rod height | 32 mm |
Delivery usually within ( 6 ) days