References
SMC:C96SDB100-220C
Rubix:201A6828
Manufacturer :C96SDB100-220C
Documents
Product details : SMC C96SDB100-220C ISO 15552 CYLINDER
Series C96 cylinders conform to ISO 15552. The series with a single or double rod in 6 bore sizes from °32 to °125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 220 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 304.30 excl. VAT
/ Each
£ 365.16 incl. VAT
- Delivery usually within ( 4 ) days
