References
SMC:CDG1LA32-400
Rubix:107A1365

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | air cylinder |
Documents
Product details : SMC CDG1LA32-400 AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Technical specifications
Attributes
| Logistic Weight | 1283 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 400 mm |
| Type | air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 92.47 excl. VAT
/ Each
£ 110.96 incl. VAT
- Delivery usually within ( 7 ) days