SMC CDM2B32-100 AIR CYLINDER


Linear Actuators

References
smc:CDM2B32-100
rubix:113A1052
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Typedouble acting (d/a)
See all Specifications

Product details : SMC CDM2B32-100 AIR CYLINDER


Available in four bore size options, series CJP2 includes a tiny, but powerful, 4mm bore size option making it the smallest double acting pin cylinder around. 6, 10 and 16mm bore sizes complete the range, all featuring extruded aluminium bodies, making them not only compact, but extremely light?weight.? Series CJP2 is auto switch capable and other options include rubber bumper cushions, and made to order models including both heat and cold resistant types. Mounting possibilities include basic/panel, flange, foot, clevis and trunnion options.

Strengths

•Double Acting single Rodr without Rod Boot
Variety of Switches and a variety of Lead wire Lengths
Mounts: Basic, Foot, Front and Rear Fange, Clevis, Trunnion
With or without Rod Boot
Variety of Switches and a variety of Lead Wire Lengths

Technical specifications


Attributes
Logistic Weight430 g
Cylinder diameter32 mm
Typedouble acting (d/a)
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 72.48 excl. VAT
/ Each
£ 86.98 incl. VAT
  • Delivery usually within ( 6 ) days