References
SMC:CDG1BN25-50Z-XC6
Rubix:109A9156
Manufacturer :CDG1BN25-50Z-XC6
Documents
Product details : SMC CDG1BN25-50Z-XC6 AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options. Auto switch capable.
Strengths
•CG1, double acting, single rod cylinder with made-to-order options
Most options are auto switch capable
7 mounting options
Most options are auto switch capable
7 mounting options
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 48.91 excl. VAT
/ Each
£ 58.69 incl. VAT
- Delivery usually within ( 7 ) days
