References
Festo:DFM-32-80-B-PPV-A-KF
Rubix:263A8164
Manufacturer :609355
EAN:4052568411732

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | festo 609355 guided drive dfm-32-80-b-ppv-a-kf |
Documents
Product details : FESTO 609355 GUIDED DRIVE DFM-32-80-B-PPV-A-KF
DFM-32-80-B-PPV-A-KF GUIDE CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | festo 609355 guided drive dfm-32-80-b-ppv-a-kf |
| Max. temperature | 60 °C |
| Max. service pressure | 10 bar |
| Reaming diameter | 32 mm |
| Material | aluminium wrought alloy (cover and housing); nbr (seals); high-alloy stainless steel (piston rod). |
Show UNSPSC/ECL@SS
£ 606.72 excl. VAT
/ Each
£ 728.06 incl. VAT
- Delivery usually within ( 11 ) days