References
SMC:CDG1UN63TF-350JZ-NV
Rubix:232A3563
Manufacturer :CDG1UN63TF-350JZ-NV
Documents
Product details : SMC CDG1UN63TF-350JZ-NV AIR CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options. Auto switch capable.
Strengths
•CG1, double acting, single rod cylinder with made-to-order options
Most options are auto switch capable
7 mounting options
Most options are auto switch capable
7 mounting options
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 350 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 265.16 excl. VAT
/ Each
£ 318.19 incl. VAT
- Delivery usually within ( 29 ) days
