SMC CDLG1BA32-300-E FINE LOCK CYLINDER
Fine Lock Double Acting Cylinder
See technical informationSee documentsReferences
SMC:CDLG1BA32-300-E
Rubix:132A1167

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 300 mm |
| Type | fine lock double acting cylinder |
Documents
Product details : SMC CDLG1BA32-300-E FINE LOCK CYLINDER
Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminum to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options are available. Auto switch capable.
Strengths
•Fine lock cylinder, CLG1 series
Double acting, single rod
Bore sizes: 20, 25, 32, 40
Auto switch capability
Double acting, single rod
Bore sizes: 20, 25, 32, 40
Auto switch capability
Technical specifications
Attributes
| Logistic Weight | 1966 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 300 mm |
| Type | fine lock double acting cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 307.37 excl. VAT
/ Each
£ 368.84 incl. VAT
- Delivery usually within ( 30 ) days