SMC C96YDB32-200C CYLINDER
C96Y(D), ISO 15552 Cylinder, Smooth Cylinder, Double Acting, Single Rod
See technical informationSee documentsReferences
SMC:C96YDB32-200C
Rubix:393A3583
Manufacturer :C96YDB32-200C

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | smooth cylinder |
Documents
Product details : SMC C96YDB32-200C CYLINDER
ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Strengths
Double acting, Smooth Cylinder, single rod
Bore sizes (mm): 32, 40, 50, 63, 80, 100
Standard stroke up to 500mm, maximum stroke 1000mm
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | smooth cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 145.78 excl. VAT
/ Each
£ 174.94 incl. VAT
- Usually arrives within 14 working days