SMC CJ2D16-6Z SMC DA SGL ROD ROUND BODY REAR CLEVIS CYLINDER
Air Cylinder
See technical informationSee documentsReferences
SMC:CJ2D16-6Z
Rubix:257A8620
Manufacturer :CJ2D16-6Z
Documents
Product details : SMC CJ2D16-6Z SMC DA SGL ROD ROUND BODY REAR CLEVIS CYLINDER
Series CJ2 miniature cylinders in spring return, spring extend, or double acting offer stainless steel tubing and stainless steel rods. The series in bore sizes 6, 10, 16mm and stroke lengths from 1/2in. to 8in. Mounting options include basic, foot, front flange, and double rear clevis. Series CJ2 is auto switch capable.
Strengths
•Standard double acting single rod
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths
Mounts: basic, foot, front flange, double clevis
Variety of switches and a variety of lead wire lengths
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 6 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 35.99 excl. VAT
/ Each
£ 43.19 incl. VAT
- Delivery usually within ( 11 ) days
