References
Aventics:0822332511
Rubix:272A6147
Manufacturer :0822332511
EAN:3661475889452


Technical specifications
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | pneumatic cylinder |
Documents
Product details : AVENTICS 0822332511
Technical specifications
Attributes
| Cylinder diameter | 16 mm |
|---|---|
| Cylinder stroke | 400 mm |
| Type | pneumatic cylinder |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 65.28 excl. VAT
/ Each
£ 78.34 incl. VAT
- Usually arrives within 14 working days