Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163443 STANDARDS-BASED CYLINDER DNC-80-400-PPV-A
FESTO 163443 STANDARDS-BASED CYLINDER DNC-80-400-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-80-400-PPV-A
rubix:
109A1693
manufacturer :
163443
ean:
4052568134549
Technical specifications
Type
dnc standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163443 STANDARDS-BASED CYLINDER DNC-80-400-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
7040
g
Type
dnc standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
549.91
excl. VAT
/
Each
£
659.89
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
MATARA MCQI2-11-32-50M ISO15552-VDMA 24562 32 BORE 50MM STROKE MAG PRO
SMC CD85N25-210C-B AIR CYLINDER
FESTO 1646787 ISO CYLINDER
SMC CD85E25-200-B AIR CYLINDER
FESTO 19209 STANDARDS-BASED CYLINDER DSNU-20-40-P-A
SMC CP96KB80-125CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96SB100-80 ISO 15552 CYLINDER
AVENTICS R412019833
FESTO 163343 STANDARDS-BASED CYLINDER DNC-40-160-PPV-A
FESTO 1383581 STANDARDS-BASED CYLINDER DSBC-63-80-PPVA-N3
NORGREN RT/57125/M/25 CYLINDER
FESTO 2159627 ISO CYLINDER
CAM-61M2P040A0500 DOUBLE ACTING CYLINDER 40MM BORE 500MM STROKE
FESTO 19214 STANDARDS-BASED CYLINDER DSNU-20-160-P-A
NORGREN RM/8016/M/160 16MM MAGNETIC PISTON CYLINDER