Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
CP96SDB50-630C-XC4 ISO 15552 CYLINDER 50 STR=630, HEAVY DUTY SCRAPER
CP96SDB50-630C-XC4 ISO 15552 CYLINDER 50 STR=630, HEAVY DUTY SCRAPER
Air Cylinder
References
smc:
CP96SDB50-630C-XC4
rubix:
262A3101
manufacturer :
CP96SDB50-630C-XC4
Technical specifications
Cylinder diameter
50
mm
Cylinder stroke
630
mm
Type
air cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CP96SDB50-630C-XC4 ISO 15552 CYLINDER 50 STR=630, HEAVY DUTY SCRAPER
Technical specifications
Attributes
Cylinder diameter
50
mm
Cylinder stroke
630
mm
Type
air cylinder
Inserted rod height
809
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
167.00
excl. VAT
/
Each
£
200.40
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
SMC CXSWM20-10 SLIDE UNIT
SMC CU6-10S FREE MOUNT CYLINDER
SMC C95NDB40-850 LOCKING ISO-VDMA CYLINDER
SMC CDU32TF-90A FREE MOUNT CYLINDER
SMC CDJ2B10-45Z-B AIR CYLINDER
SMC MY1H25TFG-50Z MECHANICALLY COUPLED RODLESS CYLINDER
SMC CDM3E40-200 SHORT TYPE AIR CYLINDER
SMC CDM3E20-50 SHORT TYPE AIR CYLINDER
SMC CDBM2F32-175-HN END LOCK CYLINDER
SMC CDG1BN25-25TZ AIR CYLINDER 25 STR 25 SINGLE ACTING
MATARA MCQV2-11-50-150M ISO15552-VDMA 24562 50 BORE 150MM STROKE MAGNE
SMC CG5BN32TFSR-75 STAINLESS STEEL CYLINDER
AVENTICS 0822060102
SMC CDG5EN25TFSR-100 STAINLESS STEEL CYLINDER
SMC CJP2B6-15D PIN CYLINDER