Round Body Cylinder
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 175 mm |
Type | round body cylinder |
Logistic Weight | 700 g |
---|---|
Cylinder diameter | 32 mm |
Cylinder stroke | 175 mm |
Type | round body cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 34 ) days