References
SMC:IDG-EL50A
Rubix:120A1563
Manufacturer :IDG-EL50A

Documents
Product details : SMC IDG-EL50A MEMBRANE ASSEMBLY
Membrane air dryer series IDG is available in a single unit or combination unit style. IDG/M models combine a mist separator and micro mist separator with a single unit. IDG/V models combine a regulator with the IDG/M model. Options available include one-touch fitting exhaust of purge air. If purged air is not exhausted around membrane air dryer, air is exhausted with tubing away from its dryer.
Strengths
Membrane air dryer series
Single unit style
10 sizes available
Port sizes: 1/8" to ½"
Single unit style
10 sizes available
Port sizes: 1/8" to ½"
Technical specifications
Attributes
| Logistic Weight | 175 g |
|---|---|
| Threading diameter (inch) | 0.3125 '' |
| Material | aluminum alloy/white; stainless steel; resin + bronze; resin |
| Connection | nozzle + adapter (with o-ring) |
Show UNSPSC/ECL@SS
£ 1,027.38 excl. VAT
/ Each
£ 1,232.86 incl. VAT
- Delivery usually within ( 4 ) days