References
SMC:IDFA100F-40
Rubix:2602013
Manufacturer :IDFA100F-40
EAN:3618036085204

Technical specifications
| Threading diameter (inch) | rc 2 '' |
|---|---|
| Volume flow rate | 14333.3 l/min |
| Min. service pressure | 1.5 bar |
Documents
Product details : SMC IDFA100F-40 AIR DRYER
Longer lifetime of the air system
High corrosion resistance with the use of stainless steel heat exchanger
Efficient drying with low pressure drop
Compactness
Easy maintenance.
High corrosion resistance with the use of stainless steel heat exchanger
Efficient drying with low pressure drop
Compactness
Easy maintenance.
•Longer lifetime of the air system.
•Energy saving and reduced exhaust heat.
•Improved reliability in high temperature environments.
•Space saving.
•Easy maintenance.
•High corrosion-resistant.
•Montreal protocol compliant.
Size: 100
Anti-corrosive Treatment: None
Chinese Labels and a Chinese Operation Manual: None
Medium Air Pressure: None
Circuit Breaker: None
Time-type solenoid valve: None
•Energy saving and reduced exhaust heat.
•Improved reliability in high temperature environments.
•Space saving.
•Easy maintenance.
•High corrosion-resistant.
•Montreal protocol compliant.
Size: 100
Anti-corrosive Treatment: None
Chinese Labels and a Chinese Operation Manual: None
Medium Air Pressure: None
Circuit Breaker: None
Time-type solenoid valve: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 752x1375x1140 mm |
|---|---|
| Logistic Weight | 245000 g |
| Threading diameter (inch) | rc 2 '' |
| Volume flow rate | 14333.3 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 10 bar |
| Material | stainless steel (heat exchanger) |
| Connection | r 2 |
Show UNSPSC/ECL@SS
£ 6,673.09 excl. VAT
/ Each
£ 8,007.71 incl. VAT
- Delivery usually within ( 4 ) days