SMC AC30A-F03-A AIR FILTER + REGULATOR + LUBRICATOR


Air Filter + Regulator + AC Series Lubricator

References
smc:AC30A-F03-A
rubix:2599377
brand logo
brand logo

Product details : SMC AC30A-F03-A AIR FILTER + REGULATOR + LUBRICATOR


•Filter Regulator + Lubricator.
•Body size: 10, 20, 30, 40.
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Size: 30
Thread: F (G)
Port Size: 03 (3/8)
Float type auto drain: None
Pressure Gauge: None
Attachment: w/o Attachment
Set pressure: 0.05 to 0.7 MPa setting
Semi-standard 1: Standard
Semi-standard 2: Standard
Pressure Unit: Name Plate and Pressure Gauge

Strengths

Good corrosion resistance. Filter cartridge and solidarity tank for manual and faster replacement. Transparent polycarbonate tank protection for 360 ºC visibility.

Technical specifications


Attributes
Logistics dimensions (L x W x H)72x199x110 mm
Logistic Weight750 g
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
MaterialTank: Polycarbonate
Volume flow rate1500 l/min
Filter fineness5 µm
Connection 1G3/8 BSPP
Show UNSPSC/ECL@SS
£ 78.90 excl. VAT
/ Each
£ 94.68 incl. VAT
  • Delivery usually within ( 4 ) days