FESTO 186499 SERVICE UNIT FRC-1/4-D-5M-MIDI


FRC Service Unit

References
festo:FRC-1/4-D-5M-MIDI
rubix:124A2497
manufacturer :186499
ean:4052568146986
FRC-1/4-D-5M-MIDI Service unit
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 186499 SERVICE UNIT FRC-1/4-D-5M-MIDI


Service unit FRC-1/4-D-5M-MIDI Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary

Technical specifications


Attributes
Logistic Weight1978 g
Threading diameter (inch)1/4 ''
MaterialZinc die-cast
Volume flow rate1300 l/min
Design size0
Show UNSPSC/ECL@SS
£ 257.32 excl. VAT
/ Each
£ 308.78 incl. VAT
  • Delivery usually within ( 11 ) days