References
Festo:FRC-1/4-D-5M-O-MINI
Rubix:124A0068
Manufacturer :192651
EAN:4052568152925

Documents
Product details : FESTO 192651 SERVICE UNIT FRC-1/4-D-5M-O-MINI
Service unit FRC-1/4-D-5M-O-MINI Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With manual Condensate drain. Without pressure gauge. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 782,76 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die cast |
| Volume flow rate | 850 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 290.94 excl. VAT
/ Each
£ 349.13 incl. VAT
- Delivery usually within ( 11 ) days