SMC AC10A-M5-A FILTER REGULATOR + LUBRICATOR
Filter regulator + AC-A series lubricator
See technical informationSee documentsReferences
SMC:AC10A-M5-A
Rubix:393A2658
EAN:3618035604277

Documents
Product details : SMC AC10A-M5-A FILTER REGULATOR + LUBRICATOR
SMCs new AC series of modular type F. R. L. unit is available in 4 sizes and is interchangeable with the existing modular type AC line. The element and bowl on the AW and AF series is now one-piece, making element replacement easier. Required maintenance space has been reduced by as much as 46% on the AF series, depending on the body size. Bowls on size 30 or more are now covered with a transparent bowl guard, completely protecting them from the environment, and making the inside visible from 360 degrees. The base colour of the new AC series is urban white, maintaining a clean, modern look.
Strengths
•Air filter, regulator and lubricator unit
Clean looking, urban white, modular design
Energy saving with high flow rate
Transparent bowl guard
New spacer for modular connection is interchangeable with existing product
Improved installation
Rc, G or NPT threads
Clean looking, urban white, modular design
Energy saving with high flow rate
Transparent bowl guard
New spacer for modular connection is interchangeable with existing product
Improved installation
Rc, G or NPT threads
Technical specifications
Attributes
| Threading diameter (inch) | 0.1969 '' |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 7 bar |
| Material | polycarbonate |
| Design size | 10 |
| Filter fineness | 5 µm |
| Connection 1 | m5 x 0.8 |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Drain Type | without drain cock |
Show UNSPSC/ECL@SS
£ 39.74 excl. VAT
/ Each
£ 47.69 incl. VAT
- Usually arrives within 14 working days