SMC AC30A-F03D-A AIR FILTER + REGULATOR + LUBRICATOR


Air Filter + Regulator + AC Series Lubricator

References
smc:AC30A-F03D-A
rubix:124A4918
AC10A-40A-A (FRL), Modular Type, Filter Regulator + Lubricator
brand logo
Technical specifications
Threading diameter (inch)G3/8 BSPP ''
See all Specifications

Product details : SMC AC30A-F03D-A AIR FILTER + REGULATOR + LUBRICATOR


•Filter Regulator + Lubricator.
•Body size: 10, 20, 30, 40.
•Port Size: M5, 1/8, 1/4, 3/8, 1/2, 3/4.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Size: 30
Thread: F (G)
Port Size: 03 (3/8)
Float type auto drain: D [Float Type Auto Drain (N.O.)]
Pressure Gauge: None
Attachment: w/o Attachment
Set pressure: 0.05 to 0.7 MPa setting
Semi-standard 1: Standard
Semi-standard 2: Standard
Pressure Unit: Name Plate and Pressure Gauge

Strengths

Good corrosion resistance. Filter cartridge and solidarity tank for manual and faster replacement. Transparent polycarbonate tank protection for 360-degree visibility.

Applications

Ideal for the removal of contamination agents.

Technical specifications


Attributes
Logistics dimensions (L x W x H)72x240x110 mm
Logistic Weight719 g
Threading diameter (inch)G3/8 BSPP ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
MaterialTank: Polycarbonate
Volume flow rate1500 l/min
Design size30
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 105.99 excl. VAT
/ Each
£ 127.19 incl. VAT
  • Delivery usually within ( 4 ) days