Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
FESTO 162683 FILTER REGULATOR LFR-3/4-D-MIDI
FESTO 162683 FILTER REGULATOR LFR-3/4-D-MIDI
LFR Filter Control Valve
References
festo:
LFR-3/4-D-MIDI
rubix:
119A5976
manufacturer :
162683
ean:
4052568012625
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 162683 FILTER REGULATOR LFR-3/4-D-MIDI
Filter regulator LFR-3/4-D-MIDI With metal bowl guard and pressure gauge. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
Logistics dimensions (L x W x H)
102
x
70
x
337
mm
Logistic Weight
1200
g
Material
Zinc die-cast
Volume flow rate
3400
l/min
Filter fineness
40
µm
Connection 1
3/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.60
excl. VAT
/
Each
£
173.52
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
FESTO 185769 SERVICE UNIT LFR-1/4-D-MINI-KF
FESTO 186506 SERVICE UNIT FRC-1/2-D-O-MAXI
SMC AF40P-040S BAFFLE
NORGREN 4315-09 74 SERIES G1/4 PIPE ADAPTER
SMC AL20-F02-6 LUBRICATOR
FESTO 186053 SERVICE UNIT FRC-1/2-D-MAXI-KA
FESTO 546468 BASIC VALVE LFR-D-5M-MAXI
FESTO 529157 FILTER REGULATOR MS4-LFR-1/4-D7-ERM-AS-Z
SMC AC30B-F03G-D AIR FILTER + REGULATOR
SMC AC40B-F04E-D AIR FILTER + REGULATOR
FESTO 531121 SERVICE UNIT COMBINATION MSB4-1/4-FRC7:J3M1
SMC AC30B-F03D AIR FILTER + REGULATOR
FESTO 162717 FILTER REGULATOR LFR-1-D-7-MAXI-A
FESTO 535722 FILTER REGULATOR MS4-LFR-1/4-D7-EUV-AS
AVENTICS 0821300450 MAINTENANCE UNIT