Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
SMC AV5000-F10-5YZ-Q SOFT START-UP VALVE
SMC AV5000-F10-5YZ-Q SOFT START-UP VALVE
Soft Start-up Valve
References
smc:
00222037
rubix:
119A4569
Technical specifications
Threading diameter (inch)
1
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC AV5000-F10-5YZ-Q SOFT START-UP VALVE
Technical specifications
Attributes
Threading diameter (inch)
1
''
Design size
50
Min. temperature
0
°C
Max. temperature
50
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
184.01
excl. VAT
/
Each
£
220.81
incl. VAT
Delivery usually within (
25
) days
Add to cart
Check our products from related categories
SMC IZS40-820C-06B IONIZER
FESTO 185718 SERVICE UNIT LFR-3/4-D-MAXI-KA-A
FESTO 162758 SERVICE UNIT FRC-1/2-D-7-MIDI
FESTO 192610 FILTER REGULATOR LFR-1/8-D-5M-O-MINI
FESTO 186482 FILTER REGULATOR LFR-1/4-D-O-MIDI
SMC IZT41-16D36HRP-3BU IONIZER
SMC MACM6-30S-X131 CENTERING UNIT
FESTO 192466 SERVICE UNIT LFR-3/4-D-DI-MAXI-KF-A
FESTO 194912 SERVICE UNIT FRCS-1/2-D-MIDI
FESTO 529202 FILTER REGULATOR MS6-LFR-1/4-D6-ERV-AS
FESTO 529187 FILTER REGULATOR MS6-LFR-1/2-D7-CRV-AS-Z
MENNEKES 7393UK DUO SOCKET IP67 3P 110V 4H 1 X RCD
SMC AC30A-F02E-B FILTER REGULATOR + LUBRICATOR
FESTO 192456 SERVICE UNIT LFR-1/2-D-DI-MAXI-KC-A
FESTO 192599 FILTER REGULATOR LFR-1-D-7-O-MAXI