References
IMI Norgren:F18-C00-A3DG
Rubix:115A2149
Manufacturer :F18-C00-A3DG



Documents
Product details : NORGREN F18-C00-A3DG FILTER G 2
Compressed Air Filter 40 My G2
Technical specifications
Attributes
| Threading diameter (inch) | 2 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | aluminium |
| Min. service pressure | 0 bar |
| Max. service pressure | 17 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 1,256.88 excl. VAT
/ Each
£ 1,508.26 incl. VAT
- Usually arrives within 14 working days
