SMC AMG450C-F06C WATER SEPARATOR


Compressed air filter SMC

References
smc:AMG450C-F06C
rubix:118A3067
brand logo
brand logo
Technical specifications
Threading diameter (inch)G3/4 BSPP ''
See all Specifications

Product details : SMC AMG450C-F06C WATER SEPARATOR


Water Separator
Water removal rate 99%
Rated flow from 300 to 12000 l/min (ANR)
Connection size 1/8 to 2
N.C. or N.O. auto drain option.
•Water Separator
•Water removal rate 99%
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•N.C. or N.O. auto drain option.

Body Size: 450C [78SCFM (2,200l/Min)]
Thread: F (G)
Port Size: 06 (3/4)
Accessory: C (N.C. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)106x239x106 mm
Logistic Weight1400 g
Threading diameter (inch)G3/4 BSPP ''
Show UNSPSC/ECL@SS
£ 286.45 excl. VAT
/ Each
£ 343.74 incl. VAT
  • Delivery usually within ( 4 ) days