References
SMC:AF10-M5
Rubix:114A0279

Product details : SMC AF10-M5 AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x67x28 mm |
|---|---|
| Logistic Weight | 70 g |
| Threading diameter (inch) | m5 '' |
| Type | filtr powietrza |
Show UNSPSC/ECL@SS
£ 14.41 excl. VAT
/ Each
£ 17.29 incl. VAT
- Delivery usually within ( 15 ) days