References
SMC:AF30-F03D-D
Rubix:381A4483
Manufacturer :01997898

Documents
Product details : AF30-F03D-D AF20-D TO AF60-D, AIR FILTER
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. It's modular design allows connection with other SMC air preparation equipment. The series is available in six size options with a wide range of accessories.
Strengths
•Modular air filter
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
Improved water separation efficiency extends the service life of filter elements
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
Improved water separation efficiency extends the service life of filter elements
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Filter fineness | 5 µm |
| Material | die-cast aluminium |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 47.36 excl. VAT
/ Each
£ 56.83 incl. VAT
- Delivery usually within ( 4 ) days