References
SMC:AF40-F03D
Rubix:115A1051
Manufacturer :AF40-F03D
EAN:3618030276486

Technical specifications
| Threading diameter (inch) | g3/8 bspp '' |
|---|---|
| Filter fineness | 5 µm |
Documents
Product details : SMC AF40-F03D AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x204x70 mm |
|---|---|
| Logistic Weight | 590 g |
| Threading diameter (inch) | g3/8 bspp '' |
| Filter fineness | 5 µm |
| Type | air filter |
| Material | polycarbonate (bowl) |
| Volume flow rate | 3500 l/min |
| Min. service pressure | 1 bar |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Connection | g3/8 |
Show UNSPSC/ECL@SS
£ 61.50 excl. VAT
/ Each
£ 73.80 incl. VAT
- Sold out