References
Festo:MS6-LFM-1/4-BRV
Rubix:114A4598
Manufacturer :530514
EAN:4052568165000

Documents
Product details : FESTO 530514 FINE FILTER MS6-LFM-1/4-BRV
Fine Filter MS6-LFM-1/4-BRV 1 µm Filter, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Series=MS, Size=6, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 688,71 g |
|---|---|
| Threading diameter (inch) | g 1/4 '' |
| Filter fineness | 1 µm |
| Material | die-cast aluminium |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 129.65 excl. VAT
/ Each
£ 155.58 incl. VAT
- Delivery usually within ( 6 ) days