References
Festo:MS9-LFM-G-BUM-DA
Rubix:391A3426
Manufacturer :564040
EAN:4052568211226

Documents
Product details : FESTO 564040 FINE FILTER
Fine Filter MS9-LFM-G-BUM-DA 1 µm Filter, metal bowl guard, with differential pressure indicator, manual Condensate drain, flow direction from left to right. Series=MS, Size=9, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Threading diameter (inch) | ohne '' |
|---|---|
| Filter fineness | 1 µm |
| Material | aluminum die casting, pa, borosilicate fiber, aluminum wrought alloy, pa, nbr |
Show UNSPSC/ECL@SS
£ 348.08 excl. VAT
/ Each
£ 417.70 incl. VAT
- Delivery usually within ( 6 ) days